Welcome to Würth Finland For trade customers only
Filter regulator + meter MX2 12 bar

For detailed information, other images and documents, please select individual articles from the following table.

Filter regulator + meter MX2 12 bar

MX2 set filter regulator in sizes 3/8” and 1/2”

See product details

Available in 3 version
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
The device can be used to adjust the outgoing pressure.


  • Integrated manometer (can be changed to traditional)

  • Modular, large combinable assortment

  • Input pressure range: 0 to 16 bar

  • Output pressure range 0.5 to 10 bar

  • Rated flow 6,500 l/min


The device can filter moisture and impurities from the compressed air line.


  • Semi-automatic / manual drainage

  • Replaceable filter

  • Standard filtering rate 25 μm
NoticeProduct 0699 009 210 as mail order