For detailed information, other images and documents, please select individual articles from the following table.
Pressure gauge hose assembly
Pressure gauge hose, ready-made assemblies between the pressure gauge and the pressure gauge coupling.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The assembly is used for pressure measurement in the system circuit.
- The main use is in hydraulic systems, can also be used in e.g. pneumatics.
Easy installation, couplings according to the target.
- Hand / key tightening
There are couplings at both ends of the hose.
- For the pressure gauge
- For the measuring coupling of the system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!