Welcome to Würth Finland For trade customers only
MANTEX HP pressure hose

For detailed information, other images and documents, please select individual articles from the following table.

MANTEX HP pressure hose

Highly robust and durable pressure hose for bored well equipment.
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
Structure: Flat, inner surface made of black polyurethane, white polyester in the middle and orange polyurethane on top.


Operating temperature: –50...+100°C


Marking: 51 mm Mantex HP — date of manufacture


Notice
  • MANTHP051x20 and MANTHP051x40 include Atlas Copco compatible connectors, 2 pieces, readily mounted for 20 m or 40 m hose.

  • Coupling adapter N6520A: one end G 2", other end compatible with Atlas Copco thread, seal for screw-type coupling: ED50L