For detailed information, other images and documents, please select individual articles from the following table.
MANTEX HP pressure hose
Highly robust and durable pressure hose for bored well equipment.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Structure: Flat, inner surface made of black polyurethane, white polyester in the middle and orange polyurethane on top.
Operating temperature: –50...+100°C
Marking: 51 mm Mantex HP — date of manufacture
- MANTHP051x20 and MANTHP051x40 include Atlas Copco compatible connectors, 2 pieces, readily mounted for 20 m or 40 m hose.
- Coupling adapter N6520A: one end G 2", other end compatible with Atlas Copco thread, seal for screw-type coupling: ED50L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!