Highly robust and durable pressure hose for bored well equipment.
Structure: Flat, inner surface made of black polyurethane, white polyester in the middle and orange polyurethane on top.
Operating temperature: -50...+100°C
Marking: 51-mm Mantex HP — date of manufacture
Note: MANTHP051x20 and MANTHP051x40 include Atlas Copco compatible connectors, 2 pcs, readily mounted for 20 m or 40 m hose.
Note: Coupling adapter N6520A: one end G 2", other end compatible with Atlas Copco thread, seal for screw-type coupling: ED50L
Coupling adapter N6520A: one end G 2", other end compatible with Atlas Copco thread, seal for screw-type coupling: ED50L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!