Product 5973 921 408: For 8 mm pipe, type 8L, thread 14x1.5
Product 5973 921 410: For 10 mm pipe, type 10L, thread 16x1.5
Product 5973 921 408: For 12 mm pipe, type 12L, thread 18x1.5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!