Max working pressure 400 bar
Contents:
- Measuring hose 2 m
- Liquid dampened ø 63 manometers 1 x 0 – 160 bar and 1 x 0 – 400 bar
- 2 x ED G 1/4” / M16x2 manometer connector
- 2 x external cone M16x2 / G 1/4” internal cone meter output connector
- 1 x internal cone M16x2 / G 1/4” internal cone meter output connector
- 1 x external cone G 3/8” / internal cone M10x1 compressor
- 1 x external cone G 1/2” / internal cone M10x1 compressor
- 1 x external cone M8x1 / M 16x2 manometer connector
- 1 x external cone M10x1.25 / M 16x2 manometer connector
- Briefcase size 320 mm x 260 mm x 80 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!