Welcome to Würth Finland For trade customers only
Pressure regulator KOSAN 0.5–2 bar PV

For detailed information, other images and documents, please select individual articles from the following table.

Pressure regulator KOSAN 0.5–2 bar PV
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
LPG equipment in accordance with the hot work instructions always includes a pressure regulator and a hose-breaking valve. The pressure controllers make sure the pressure is correct in all tasks regardless of temperature. The breaking valve automatically stops the gas from flowing if the hose is damaged or dislodged from the connector. DIN-DVGW tested.



Controller for hobby use and small repairs**



Not for grills or low-pressure devices



** When the breaking valve 0984 87 is added to this pressure controller, the device fulfils the protection guidelines required by insurance companies