Welcome to Würth Finland For trade customers only
Pressure regulator MD 10 bar

For detailed information, other images and documents, please select individual articles from the following table.

Pressure regulator MD 10 bar

MD1 set regulator in size 1/4”
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
  • Precise pressure adjustment

  • Modular, small outer measurements, large assortment

  • Input pressure range 0 to 16 bar

  • Output pressure range 0.5 to 10 bar

  • Standard filtering rate 25 μm

  • Rated flow 1,800 l/min

  • Uses pneumatic barrel pumps, tyre irons, plastic presses, machining tools, etc.