- Pull trolley equipment
- 6-bar stainless steel tank with plastic coating inside
- Plastic pump, chemically durable
- Ergonomic handle with filter
- Stainless steel spray pipe
- Stainless steel hose connectors
- Extra-durable 2-m hose
- Manometer and overpressure valve
- Priming adapter, compressed air, 6 bar
- Viton seals as standard
- Suitable for normal and solvent detergents, acids and alkaline detergents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!