For detailed information, other images and documents, please select individual articles from the following table.
High-pressure sprayer
Versatile pressure sprayer for vehicle and industrial cleaning with maximum resistance to acids.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Uniform spraying pattern, even without continuous repumping
Large pressure pad
Easy to fill
Large filling funnel
Low-fatigue concept for mobile use
Carry strap
Large casings
- Protection of the hose connection
- Secure spraying pipe holder
- Secure footing
Targeted application of the agent
Special fan nozzle
FPM seals resistant to chemicals
Specially coated piston rod and stainless steel spring
Resistant to phosphoric acid up to 30 %, resistant to sulphuric acid up to 30 %
These products must be approved by the manufacturer for application in sprayers.
This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.
For vehicle and industrial cleaning, application of disinfectants, commercially available pesticides and construction chemicals (e.g. wallpaper stripper).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!