Welcome to Würth Finland For trade customers only
2-component primer filler Multi-Fill

For detailed information, other images and documents, please select individual articles from the following table.

2-component primer filler Multi-Fill

2-component epoxy primer filler for optimum application safety on all metals, anodised surfaces and GFRP.
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
Optimal adhesion and corrosion protection properties on bare sheet metal



Excellent insulating action



Can be filled



Long application time


Approx. 4 days at 20°C



Can be covered wet-on-wet


No intermediate sanding once smoothed to a matt finish

Notice

Cannot be used over acid primers. In conjunction with PE spray filler, it is essential that the drying times are observed. After use, turn the can upside down and spray until the valve is empty. Only to be used by skilled professionals.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.