For detailed information, other images and documents, please select individual articles from the following table.
PVC masking tape
High-quality masking tape for various construction applications.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Suitable for use in adverse weather conditions.
- A soft PVC film coated with an aggressive natural-rubber-based adhesive that provides excellent performance in demanding environments.
- UV-resistant for up to two weeks.
- Heat-resistant up to +60 °C.
Suitable for construction work.
- Fastening sheets on construction sites.
- For masking objects during painting and plastering.
- Repair, mark, mask and maintain.
- Very easy to see. Fluorescent orange colour and surface that can be written on.
Easy to use.
- The tape does not tear when removing, but is easy to cut by hand.
- Easy to unroll.
This product is available in two versions
- 0992 401 090 with embossing
- 0992 401 091 smooth
High-quality masking tape for various construction applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!