For detailed information, other images and documents, please select individual articles from the following table.
Basic model quick-action coupling body Tractor model
One of the most common quick-action coupling types, ISO-A.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Exchangeable with other manufacturers’ 7241 ISO-A couplings.
User-friendly, durable and compact coupling.
- A PTFE ring protects the O-ring
- Tempered flow divider surface
- Tempered lock balls ensure secure and durable locking
- Move the retainer bushing to release the lock balls
Size 1/2” also available as a Push & Pull model
- Valtra original installation
- The Push & Pull coupling body is attached through the retainer bushing.
- Unplug by first pushing the plug and then pulling it quickly.
Manufacturing industry, agriculture, earth moving, property maintenance, and other fixed and mobile applications
The quick-action coupling must always be attached and detached in a pressure-free space.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!