Welcome to Würth Finland For trade customers only
CEJN 525 Hydraulics housing connector, female thread with a pressure release valve

For detailed information, other images and documents, please select individual articles from the following table.

CEJN 525 Hydraulics housing connector, female thread with a pressure release valve

See product details

Available in 5 version
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
Series 525 long lasting connectors for demanding circumstances.


Quick-action connectors are made from steel. Components that are subjected to heavy strain and wear, such as the locking ring and the plug, are made from tempered steel.


The housing has a double O-ring seal.



Body: Galvanised steel.


The housing locking sleeve and the plug are tempered steel


The housing has a double O-ring seal


Operating temperature range -30°C to +100°C


Sealing material NBR