Series 5X65 Flat Face quick-action connectors are designed for mobile hydraulics. The Flat Face structure of the connector minimises leaks when connecting and disconnecting. Connector can be joined with one hand. The connector has a safety lock which prevents it from opening accidentally.
Connectors are manufactured according to the ISO 16028 standard. The standard defines the compatibility and performance properties of Flat Face connectors. Flat Face connectors can be delivered with SAE and NPT threads up to size 2”.
Body: Galvanised steel.
Locking sleeve: Tempered steel
Plug: Tempered steel, zinc plated
Sealing material: Nitrile rubber (NBR), other materials can be ordered separately
Operating temperature: -30°C to +100°C
Compatibility: ISO 16028
Maximum working pressure 500 bar (50 MPa) in size 1/4”
Maximum working pressure 400 bar (40 MPa) in sizes 3/8” to 3/4”
Maximum working pressure 350 bar (35 MPa) in size 1”
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!