For detailed information, other images and documents, please select individual articles from the following table.
Gromelle Flat Face quick action connector BSP internal cone ISO 16028
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Drip-free Flat Face model
Compatible with quick-action connectors from several manufacturers that fulfil the ISO standard.
Sizes 1/4 to 1 1/4”
For applications where the flowing substance should not drip into the surroundings when disconnecting. ISO 16028 standard guarantees compatibility with several different manufacturers. Can be connected with one hand. Also available with a pressure release valve. Easy to clean. Housing covers available.
Good pressure resistance. Zinc-plated steel material. ROHS approved seal BunaN. Available on request: Viton (FKM), EPDM, HNBR
Spring and balls are made from stainless steel (AISI 302)
A fail-safe lock to ensure the joint cannot be opened by accident
Sizes 1/4” to 1 1/4”
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!