For detailed information, other images and documents, please select individual articles from the following table.
Quick-action connector with female thread Cejn 303
Low connection force makes the connectors easy to use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The connectors' flow values are high and they are highly resistant to vibration.
- Quick-action connectors and connector nipples with male threads are equipped with thread sealant compound upon delivery.
- Can also be used for vacuum.
Flow port: 6.5 mm
Flow*: 1450 l/min
Max. operating pressure: 16 bar (232 PSI)
Min. explosion pressure: 140 bar (2030 PSI)
Temperature range: -20°C to +100°C
Body: zinc-coated steel/brass
Coupling nipple made of hardened and zinc-coated steel
Coupling force: 85.0 N
Compatibility with TEMA 1300, Rectus 31
*Measured with 0.5 bar pressure loss
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!