For detailed information, other images and documents, please select individual articles from the following table.
CEJN 525 Hydraulics socket connector, female thread with a pressure release valve
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Series 525 long lasting connectors for demanding circumstances.
Quick-action connectors are made from steel. Components that are subjected to heavy strain and wear, such as the locking ring and the plug, are made from tempered steel.
The housing has a double O-ring seal.
Body: Galvanised steel.
The housing locking sleeve and the plug are tempered steel
The housing has a double O-ring seal
Operating temperature range -30°C to +100°C
Sealing material NBR
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!