Welcome to Würth Finland For trade customers only
Gromelle Flat Face quick action connector BSP internal cone ISO 16028

For detailed information, other images and documents, please select individual articles from the following table.

Gromelle Flat Face quick action connector BSP internal cone ISO 16028

See product details

Available in 5 version
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
Drip-free Flat Face model


Compatible with quick-action connectors from several manufacturers that fulfil the ISO standard.


Sizes 1/4 to 1 1/4”



For applications where the flowing substance should not drip into the surroundings when disconnecting. ISO 16028 standard guarantees compatibility with several different manufacturers.


Can be connected with one hand. Also available with a pressure release valve.


Easy to clean. Housing covers available.


Good pressure resistance. Zinc-plated steel material. ROHS approved seal BunaN.


Available on request: Viton (FKM), EPDM, HNBR


Spring and balls are made from stainless steel (AISI 302)


A fail-safe lock to ensure the joint cannot be opened by accident


Sizes 1/4” to 1 1/4”