For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
High flow rate of up to 2,100 l/min and maximum operating pressure of 16 bar
Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.
Ergonomically designed locking sleeve
The locking sleeve ensures a secure grip and prevents the component from slipping off.
Low coupling force enables one-handed operation
Only minimal force is required for simple, fast and safe coupling and decoupling.
Airtight connections
Low power consumption and high efficiency
Hardened locking sleeves
For max. load capacity and long service life.
Exposed surfaces are chrome plated, nickel plated or zinc plated
High corrosion resistance for protection even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm
Euro profiles are compatible with other pneumatic fittings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!