For detailed information, other images and documents, please select individual articles from the following table.
Quick-change mount for bi-metal cylinder saws
One adapter for all diameters
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Quick, convenient and secure
- Special adapters allow the various diameters to be changed very quickly and easily
- The mount does not need to be removed from the drill chuck or the collet chuck in order to change the saw. This allows for one-handed operation.
Extremely high precision and long life
Very low production tolerances and 3-surface shaft for significantly reduced vibrations in the saw and an optimal fit in the drill chuck and collet chuck. This allows for a longer service life for the cylinder saw and reduced wear on the bearings of the drive machine.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!