Welcome to Würth Finland For trade customers only
Quick connection coupling for gas with inside thread

For detailed information, other images and documents, please select individual articles from the following table.

Quick connection coupling for gas with inside thread

See product details

Available in 2 version
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
“Mini quick connection couplings of brass MS 58. One-hand operation. Suitable for many industry applications.


  • Maximum working pressure: PN 35 bar

  • Operating temperature range: –20°C to +100°C

  • DN 5

  • Thread ISO 228/ DIN 13

  • Flow 510 l/min”