- Maximum working pressure: PN 35 bar
- Operating temperature range: –20°C to +100°C
- DN 5
- Thread ISO 228/ DIN 13
- Flow 510 l/min”
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!