Welcome to Würth Finland For trade customers only
Universal cleaner R1
Universal cleaner R1 - 1
Universal cleaner R1 - 2
Universal cleaner R1 - 3
Universal cleaner R1 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Universal cleaner R1

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
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
High cleaning performance, stubborn stains are removed quickly and thoroughly



Mild and gentle on materials


  • Very versatile

  • Does not attack paint, rubber or plastics


  • User-friendly

  • Pleasant fragrance

  • For machine and manual cleaning

  • Removes grease and nicotine soiling, pigment soiling and encrusted dirt after just a brief soaking time
Notice
  • Hot water increases the cleaning effect

  • Application temperature: + 5 °C to + 80 °C

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.