Welcome to Würth Finland For trade customers only
Mackintosh Hi-Vis

For detailed information, other images and documents, please select individual articles from the following table.

Mackintosh Hi-Vis

Highest visibility class

See product details

Available in 6 version
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
  • Material: 65% polyester, 35% polyurethane, 210 g/m²

  • Hi-Vis yellow or orange, dark grey on the inner collar and cuffs

  • Stand-up collar

  • Detachable hood with tightening string

  • Zip under a weather flap

  • Adjustable cuffs and hem

  • 50mm LOXY reflective strips

  • Front pockets with flaps

  • Pocket for ID card

  • Sensitive machine wash 40˚

  • Can be customised with a print

  • Sizes XS-3XL
EN ISO 20471, class 3, EN-343 3/1 Rain protection