Welcome to Würth Finland For trade customers only
Waterproof trousers with braces Hi-Vis, yellow
Waterproof trousers with braces  Hi-Vis, yellow - 1
Waterproof trousers with braces  Hi-Vis, yellow - 2

For detailed information, other images and documents, please select individual articles from the following table.

Waterproof trousers with braces Hi-Vis, yellow

Cat.2, EN ISO 20471, class 2, EN-343 3.1 Rain protection

See product details

Available in 2 version
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
  • Material: 65% PES, 35% PU, 210 gr/m2

  • Adjustable braces with fastening at the front

  • Fastener at the back keeps the braces in place

  • Adjustable trouser leg cuffs with snap fasteners

  • Thigh pocket and pocket for ID card

  • 70-mm reflector strips

  • Sensitive machine wash 40˚

  • Can be customised with a print

  • Hi-Vis yellow with dark grey trouser leg cuffs

  • Sizes S-2XL
EN ISO 20471, class 2, EN-343 3,1