Welcome to Würth Finland For trade customers only
Electric random orbital sander Mirka DEROS II 350

For detailed information, other images and documents, please select individual articles from the following table.

Electric random orbital sander Mirka DEROS II 350

The Mirka® DEROS II 350 is a compact 77 mm random orbital sander specially designed for smaller sanding tasks such as repairs, headlight restoration, bumpers, accessing hard-to-reach spots and kitchen renovations.

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

The flat, lightweight sander is characterised by state-of-the-art ergonomics and a balanced feel. Low noise and vibration levels enable fatigue-free use over long periods of time. The new design facilitates the adjustment of the sanding speed with an easy-to-use lever and features clearly visible LED indicators for the speed controller as well as a separate on/off switch.



The durable brushless motor enables the Mirka DEROS II to maintain a constant speed and easily handle demanding tasks. As part of the dust-free Mirka sanding solution, the sander enables efficient, dust-free sanding, and Bluetooth connectivity allows seamless integration with the myMirka app for vibration monitoring.



Featuring a 77 mm sanding disc and 5.0 mm stroke, the sander offers a great balance between material removal and surface finish.