For detailed information, other images and documents, please select individual articles from the following table.
Electric random orbital sander Mirka DEROS II 350
The Mirka® DEROS II 350 is a compact 77 mm random orbital sander specially designed for smaller sanding tasks such as repairs, headlight restoration, bumpers, accessing hard-to-reach spots and kitchen renovations.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The flat, lightweight sander is characterised by state-of-the-art ergonomics and a balanced feel. Low noise and vibration levels enable fatigue-free use over long periods of time. The new design facilitates the adjustment of the sanding speed with an easy-to-use lever and features clearly visible LED indicators for the speed controller as well as a separate on/off switch.
The durable brushless motor enables the Mirka DEROS II to maintain a constant speed and easily handle demanding tasks. As part of the dust-free Mirka sanding solution, the sander enables efficient, dust-free sanding, and Bluetooth connectivity allows seamless integration with the myMirka app for vibration monitoring.
Featuring a 77 mm sanding disc and 5.0 mm stroke, the sander offers a great balance between material removal and surface finish.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!