Welcome to Würth Finland For trade customers only
Random orbital sander Mirka DEROS II 5650

For detailed information, other images and documents, please select individual articles from the following table.

Random orbital sander Mirka DEROS II 5650

The 5.0 mm stroke is suitable for general sanding tasks, is the most commonly used version and achieves a great balance between material removal and surface finish.

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

The Mirka® DEROS II 5650 is delivered in a high-quality Mirka case, together with the 2-in-1 sanding disc solution.



The Mirka DEROS II enables fatigue-free use over long periods of time due to its low noise and low vibration levels. The new design makes it even easier for the operator to adjust the sanding speed: In addition to the easy-to-use lever for adjusting the sanding speed, the Mirka DEROS II also features clearly visible LED indicators for the speed controller as well as a separate on/off switch.



The durable, highly efficient brushless motor enables the Mirka DEROS II to maintain a constant speed and easily handle demanding tasks and heavy-duty applications. As part of the dust-free Mirka sanding solution, the Mirka DEROS enables efficient, dust-free sanding, and Bluetooth connectivity allows seamless integration with the myMirka app for vibration monitoring.