For detailed information, other images and documents, please select individual articles from the following table.
Electric random orbital sander Mirka Deros II 625
The Mirka DEROS II 625 features a 150 mm sanding disc and a 2.5 mm stroke, which is suitable for finer grits and pre-sanding.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The effective Mirka® DEROS II is a compact and easy-to-use electric sander. The flat, lightweight Mirka DEROS sander is known for its state-of-the-art ergonomics and balanced feel, offering a high level of operating comfort.
The Mirka DEROS II enables fatigue-free use over long periods of time due to its low noise and low vibration levels. The new design makes it even easier for the operator to adjust the sanding speed: In addition to the easy-to-use lever for adjusting the sanding speed, the Mirka DEROS II also features clearly visible LED indicators for the speed controller as well as a separate on/off switch.
The durable, highly efficient brushless motor enables the Mirka DEROS II to maintain a constant speed and easily handle demanding tasks and heavy-duty applications. As part of the dust-free Mirka sanding solution, the Mirka DEROS enables efficient, dust-free sanding, and Bluetooth connectivity allows seamless integration with the myMirka app for vibration monitoring.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!