Welcome to Würth Finland For trade customers only
Random orbital sander Mirka DEROS II 650

For detailed information, other images and documents, please select individual articles from the following table.

Random orbital sander Mirka DEROS II 650

The 5.0 mm stroke is suitable for general sanding tasks and offers a great balance between material removal and surface finish.
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
The Mirka® DEROS II 650 is a 150 mm electric random orbital sander designed for effective and dust-free sanding of all types of surfaces.



The effective Mirka® DEROS II is a compact and easy-to-use electric sander. The flat, lightweight Mirka DEROS sander is known for its outstanding ergonomics and balanced feel, offering a high level of operating comfort. The Mirka DEROS II enables fatigue-free use over long periods of time due to its low noise and low vibration levels. The new design makes it even easier for the operator to adjust the sanding speed: In addition to the easy-to-use lever for adjusting the sanding speed, the Mirka DEROS II also features clearly visible LED indicators for the speed controller as well as a separate on/off switch.



The durable, highly efficient brushless motor enables the Mirka DEROS II to maintain a constant speed and easily handle demanding tasks and heavy-duty applications. As part of the dust-free Mirka sanding solution, the Mirka DEROS enables efficient, dust-free sanding, and Bluetooth connectivity allows seamless integration with the myMirka app for vibration monitoring.