Welcome to Würth Finland For trade customers only
Reversible ratchet 1/2 inch with lever reverse
Reversible ratchet 1/2 inch with lever reverse - 1
Reversible ratchet 1/2 inch with lever reverse - 2
Reversible ratchet 1/2 inch with lever reverse - 3
Reversible ratchet 1/2 inch with lever reverse - 4
Reversible ratchet 1/2 inch with lever reverse - 5
Reversible ratchet 1/2 inch with lever reverse - 6
Reversible ratchet 1/2 inch with lever reverse - 7

For detailed information, other images and documents, please select individual articles from the following table.

Reversible ratchet 1/2 inch with lever reverse

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Robust ratchet with convenient ejector

  • Fast, simple changeover from clockwise to anti-clockwise rotation

  • Safety catch with rapid ejection

  • Lowered, protected reversing lever and ratchet body with depressed centre for more hand freedom

  • Coarse toothing with 48 teeth – 7.5° angle of rotation

  • Length 250 mm

  • Chrome-plated, 2-component handle