- Coarse toothing with 48 teeth – 7.5° angle of rotation
- Fast, simple changeover from clockwise to anticlockwise rotation using lever
- Safety catch with rapid ejection
- Lowered, protected reverse lever and offset ratchet body for more hand clearance
- Length 175 mm
- Chrome-plated, 2-component handle
- DIN 3122, ISO 3315
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!