Welcome to Würth Finland For trade customers only
Flexible ratcheting combination wrench 9 pieces with POWERDRIV® drive
Flexible ratcheting combination wrench 9 pieces with POWERDRIV<SUP>®</SUP> drive - 1
Flexible ratcheting combination wrench 9 pieces with POWERDRIV<SUP>®</SUP> drive - 2
Flexible ratcheting combination wrench 9 pieces with POWERDRIV<SUP>®</SUP> drive - 3
Flexible ratcheting combination wrench 9 pieces with POWERDRIV<SUP>®</SUP> drive - 4
Flexible ratcheting combination wrench 9 pieces with POWERDRIV<SUP>®</SUP> drive - 5

For detailed information, other images and documents, please select individual articles from the following table.

Flexible ratcheting combination wrench 9 pieces with POWERDRIV® drive

Flexible ratchet head provides more space for fingers or for overcoming obstacles, ZEBRA® professional-quality tool

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Flexible ratchet head for even more clearance for fingers and for overcoming obstacles



Socket end drive:


  • POWERDRIV modified, bi-hex

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured socket core for smooth and safe running

  • Thin design for working in the tightest spots


Flexible ratchet head:


  • 180° joint

  • High flexibility in mounting or loosening, especially in confined spaces


Standard: max. torque in accordance with DIN 899



Geometry:


  • Straight socket end

  • 15° open end position
Notice

This is a special tool that can only be loaded with a maximum torque. Therefore, the keys are only partially suitable for loosening screws.