72-toothed very sensitive ratchet, adjustable direction. Length 115 mm. Tips at an angle of 15°. Bits do not go through the ratchet.
1/4 inch sleeves (4–14 mm) can be used with adapter 0614 176 700 (1/4 inch + 1/4 inch).
Can be used directly on screws with a 10 mm or 1/4 inch head.
The serration on the ratchet circumference allows you to turn it with your thumb.
A spring in the ratchet keeps the bit or screw in place.
The ratchet and bit can fit into a very small space.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!