For detailed information, other images and documents, please select individual articles from the following table.
Pocket torch Subrabeam Q1R LED Rechargeable
Very efficient
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Maximum light output: 550 lm The light output has stepless light regulation between 125 lm - 6lm The dimmer switch features a memory function.
- With the rotating focus control from 20° to 70°, you can adjust the beam from wide to very narrow depending on the range you are operating on.
- The penlight’s integrated Li-Po battery can be charged with the USB-C port on the shaft.
2 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!