For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable battery LED torch Suprabeam Q3R USB-C
Rechargeable torch in a robust and compact design
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The maximum light output is 1,100 lm. Continuous dimming from 600 to 6 lm with memory function
- Rotating focus adjustment for a range from 15° to 70°
- The Li-ion rechargeable battery features a USB charging port. With this intuitive charging solution, the rechargeable battery can be charged outside of the torch, while the torch can be used with a second rechargeable battery
- IP68 degree of protection for particularly demanding work environments
- The protective glass protects the lens from oils and cleaning agents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!