For detailed information, other images and documents, please select individual articles from the following table.
Pocket torch with a charging dock Suprabeam Q5xr Defend
Suprabeam Q5xr Defend is a powerful tactical torch designed specifically for the military, police and security industries.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The body of the Q5xr Defend torch is anodised black, and the torch includes many tactical features
- Impact frames in front and rear
- anti-roll attachment
- Tactical belt-case with silent magnetic lock
- Powerful strobe light.
Q5xr Defend's advance electronics are designed to maintain
- Long-term high light output
- To decrease power consumption
- To reduce the heat output of the LEDs
Q5xr comes with a handy charging dock that can be set up e.g., at
- workstations, in vehicles, on transit routes
- at entrances to buildings/rooms.
2 Years Warranty
- For indoor and outdoor use
- IPX4
- Do not expose batteries to temperatures over 60°C (140°F), and do not charge them in locations where high temperatures may occur
- Do not expose batteries to direct sunlight
- Do not dismantle or modify batteries
- Do not strike or nail the batteries in any way
- Do not subject the batteries to strong shocks
- Do not let batteries get wet
- If you notice anything irregular about the batteries, stop using them immediately
- Keep the batteries out of the reach of children and pets
- Do not place batteries on top of an electromagnetic field
- Do not use empty batteries
- Do not use extremely short-lived batteries
- Do not short-circuit batteries
- Do not place batteries in a microwave, pressure tank or similar device
- Do not charge batteries in a place where they may be exposed to high temperatures
- Remove the battery(ies) from the device if it will not be used for a long time
- Never charge batteries unattended
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!