Welcome to Würth Finland For trade customers only
Conversion double nipple BSP-NPTF, external cone
Conversion double nipple BSP-NPTF, external cone - 1
Conversion double nipple BSP-NPTF, external cone - 2

For detailed information, other images and documents, please select individual articles from the following table.

Conversion double nipple BSP-NPTF, external cone

Suitable for thread adjustments.

See product details

Available in 5 version
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
Inch G pipe-thread, British Standard Pipe.


Inch NPTF cone thread, National Pipe Thread Fuel


  • Smaller thread clearance tolerance than in a NPT thread

  • Suitable for fuel pipelines


BSP is a common thread type in hydraulics.



60° sealing cone (2 x 30°).


  • UK = external cone

  • SK = internal cone