For detailed information, other images and documents, please select individual articles from the following table.
Conversion double nipple BSP-NPTF, external cone
Suitable for thread adjustments.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Inch G pipe-thread, British Standard Pipe.
Inch NPTF cone thread, National Pipe Thread Fuel
- Smaller thread clearance tolerance than in a NPT thread
- Suitable for fuel pipelines
BSP is a common thread type in hydraulics.
60° sealing cone (2 x 30°).
- UK = external cone
- SK = internal cone
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!