Welcome to Würth Finland For trade customers only
Work light LED strip 230 V repair kit

For detailed information, other images and documents, please select individual articles from the following table.

Work light LED strip 230 V repair kit

LED light strip 230 V/AC Double line repair kit
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
Repair kit for work light LED strip 230 V system. The repair kit is only compatible with LED light strip 230 V/AC Double line


Compatible with:
  • 9501 006 299 work light LED strip 20 m 230V

  • 9501 006 300 work light LED strip 50 m 230 V

  • 9501 006 301 work light LED strip 10 m 230 V

  • 9501 006 317 work light LED strip 10 m 230 V


Repair kit scope of delivery:


  • Cord H05RN-F 2x1.5 mm2 with a plug, 1 pcs

  • H connector for LED strip and cord connection, 1 pcs

  • Adapter connector for attaching a damaged LED strip, 1 pcs

  • Endplug, 1 pcs
NoticeMaximum LED strip length 60 m/cord.