For detailed information, other images and documents, please select individual articles from the following table.
Work light LED strip 230 V repair kit
LED light strip 230 V/AC Double line repair kit
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Compatible with:
- 9501 006 299 work light LED strip 20 m 230V
- 9501 006 300 work light LED strip 50 m 230 V
- 9501 006 301 work light LED strip 10 m 230 V
- 9501 006 317 work light LED strip 10 m 230 V
Repair kit scope of delivery:
- Cord H05RN-F 2x1.5 mm2 with a plug, 1 pcs
- H connector for LED strip and cord connection, 1 pcs
- Adapter connector for attaching a damaged LED strip, 1 pcs
- Endplug, 1 pcs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!