Load capacity: Max. 1000 kg.
- A user-friendly hoist with a hydraulic cylinder that can be turned into several positions. Enables lifting from either side.
- This feature allows you to place the hoist close to the object to be lifted and the hoist to be operated at the same time.
- Foldable, does not take up much space when stored.
- Short legs, 88 mm. Can be used with vehicles that have very little space beneath them.
- Durable wheels are made from polyethylene. They do not damage floor surfaces.
- The wheels include ball bearings to make the hoist easy to move even when loaded.
- A spring-loaded dead man's valve.
- Weight 91 kg.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!