For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Protects from low energy impacts
- Optical class 1, clear polycarbonate visor
- Used with 3M™ protective helmets
- Thickness: 1.0 mm
- Protects from impacts caused by flying high energy particles according to the F class standards (45 m/s)
- Tested and approved according to standard EN 166:2001
- Visor markings 3M 1 F
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!