- Protects from impacts and splashes, as well as from items flying at a great speed (45 or 120 m/s)
- Clear visor made from acetate or polycarbonate
- High Impact Resistance
- Can be used with the H8 head band which makes visor changes easy
- Dimensions 230 x 370 mm
- Clear
Visor holder Tuffmaster H8, product number 9999 042 868
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!