Welcome to Würth Finland For trade customers only
Restrictive valve SCO

For detailed information, other images and documents, please select individual articles from the following table.

Restrictive valve SCO

RESTRICTIVE CARTRIDGE MODEL VALVES for valves and cylinders

See product details

Available in 3 version
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
  • SCO restrictive valve

  • Installed with a banjo ring

  • M5 flow through max. 70 l/min

  • 1/8” flow through max. 200 l/min

  • 1/4” flow through max. 530 l/min
NoticeProduct 0699 050 205, requires M6 size banjo