Welcome to Würth Finland For trade customers only
SVU restrictive valve for valves

For detailed information, other images and documents, please select individual articles from the following table.

SVU restrictive valve for valves

RESTRICTIVE CARTRIDGE MODEL VALVES for valves and cylinders

See product details

Available in 3 version
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
  • Installed with a banjo ring

  • M5 flow through max. 70 l/min

  • 1/8” flow through max. 200 l/min

  • 1/4” flow through max. 530 l/min
NoticeProduct 0699 050 105, requires M6 size banjo