Welcome to Würth Finland For trade customers only
Retouching putty epoxi-stick metal
Retouching putty epoxi-stick metal - 1
Retouching putty epoxi-stick metal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Retouching putty epoxi-stick metal

2-component compound for quick and simple repairs of surface damage
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
Easy to use


  • No laborious mixing process required

  • Optimal dosage selection

  • Quick to apply


Excellent adhesive properties


  • High strength

  • Broad range of applications


Simple to process further


  • Suitable for a wide range of post-processing options, such as drilling, milling, sawing and sanding

  • Can be painted over


High temperature resistance up to 120°C, briefly up to 150°C

Notice

Protect from frost and direct sunlight when not applied. Gloves should be worn when applying the repair compound. Due to the different material densities, there are differences in the information regarding the weight of each stick type. For applications subject to high material stresses, the suitability of the repair compound must be checked with preliminary testing.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.