For detailed information, other images and documents, please select individual articles from the following table.
Ring cutter PG pipe sizes
Cuts holes in thin materials quickly, easily, cleanly and without burrs with a few simple actions.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Suitable for many materials, such as:
- Thin steel / stainless steel plates
- Thin non-ferrous metal sheets
- Plastic and other light materials
The package includes a draw bolt.
- Use e.g. fixed spanner or ratchet wrench
PG stands for pipe size
The new standard DIN EN 50262 entered into force on 01/01/2000. The new standard uses new metric sizes.
The ten sizes PG 7 / 9 / 11 / 13.5 / 16 / 21 / 29 / 36 / 42 and PG 48 were replaced by eight new metric sizes (according to the new DIN EN 50262) which are M 12 / 16 / 20 / 25 / 32 / 40 / 50 and M 63. Direct conversion is not possible!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!